This item is Discontinued.

Dayton Shop Vacuum, 65 cfm Air Flow, Standard 55EY25

Shop Vacuum, 65 cfm Air Flow, Standard (Discontinued)

  • Mfr # 55EY25
  • Zoro # G7611329
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55EY25
Zoro #
G7611329
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
14.00 gal
Vacuum Hose Dia.
1-1/2 in
Vacuum Hose Length
12 ft
Width
25 in
Length
18 in
Power Cord Length
18 ft
Height
33 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
60 in
Tank Material
Plastic
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Peak Horsepower
2 hp
Voltage
120
Frequency
60 Hz
Weight
32.2 lb
Standards
cULus
Vacuum Filtration Type
Standard
Average Brush Life
1800 hr
Sound Level
Not Rated
Air Watts
135 W
Vacuum Power Source
Corded
Vacuum Air Flow
65 cfm
Application
Automotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Includes
12 ft Lock-On(R) Hose, (2) Metal Extension Wand, 14 in Metal Master Nozzle, 14 in Brush Insert, 14 in Squeegee Insert, Claw Utility Nozzle, Crevice Tool, Foam Sleeve, Tool Storage Basket, Metal Transport Handle, Large Tank Drain, Rear Convertible Blower Port, 18 ft Power Cord
Motor Efficiency Type
Brushed
Plug Type
Three Prong
Current
8 A

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 65 cfm, Static Pressure 60 in, Sound Level Not Rated, Tank Material Plastic, Tank Size 14 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 135 W, Peak Horsepower 2 hp, Current 8 A, Frequency 60 Hz, Voltage 120 V AC, Height 33 in, Length 18 in, Width 25 in, Weight 32.2 lb, Average Brush Life 1,800 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.