This item is Discontinued.

Dayton Shop Vacuum, 90 cfm Air Flow, HEPA 55EY29

Shop Vacuum, 90 cfm Air Flow, HEPA (Discontinued)

  • Mfr # 55EY29
  • Zoro # G2478151
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55EY29
Zoro #
G2478151
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
20.00 gal
Vacuum Hose Dia.
1-1/2 in
Vacuum Hose Length
12 ft
Width
38 in
Length
25 in
Power Cord Length
35 ft
Height
40 in

Details

Item
Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
90 in
Tank Material
Stainless Steel
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
2
Peak Horsepower
4
Voltage
120
Frequency
60 Hz
Weight
67.3 lb
Standards
cULus
Includes
12 ft Lock-On(R) Hose, (2) Metal Extension Wand, 14 in Master Nozzle, 14 in Brush Shoe, 14 in Squeegee Shoe, 14 in Rug Shoe, Utility Nozzle, Crevice Tool, Dusting Brush, Foam Sleeve, Tool Storage Basket, Metal Transport Handle, Large Tank Drain, Rear Convertible Blower Port, 35 ft Power Cord
Average Brush Life
800 hr
Current
12A
Vacuum Air Flow
90 cfm
Plug Type
Three Prong
Vacuum Power Source
Corded
Air Watts
275
Application
Automotive, Cleaning, Commercial, Education, Facility Maintenance, Food Service, Government, Healthcare, Hospitality, Industrial, Manufacturing, Transportation
Vacuum Filtration Type
HEPA
Motor Efficiency Type
Brushed
Sound Level
Not Rated

Description

Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 90 cfm, Static Pressure 90 in, Sound Level Not Rated, Tank Material Stainless Steel, Tank Size 20.00 gal, Vacuum Collection Type Disposable Bag, Motor Efficiency Type Brushed, Number of Motor Stages 2, Air Watts 275, Peak Horsepower 4, Current 12A, Frequency 60 Hz, Voltage 120, Height 40 in, Length 25 in, Width 38 in, Weight 67.3 lb, Average Brush Life 800 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.