Shutter Motor, For 36 to 48In Shutters
Mfr # 45C664
Zoro # G5500485
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Voltage
100 to 240 V
Hz
50/60 Hz
For Use With
High Velocity Double Panel Exhaust Shutters 36 in to 48 in
Width (In.)
4 in
Mounting Position
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45C664
Zoro #
G5500485
UPC #
190735300756
Country of Origin
United States
Dimensions
Width (In.)
4 in
Height (In.)
6 1/4 in
Overall Width
4 in
Overall Height
6 1/4 in
Details
Item
Damper Actuator
Voltage
100 to 240 V
Hz
50/60 Hz
For Use With
High Velocity Double Panel Exhaust Shutters 36 in to 48 in
Mounting Position
Vertical
Phase
1
Product Type
Damper Actuator
Input Voltage
100 to 240V AC
Description
Damper Actuator, Input Voltage 100 to 240V AC, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.