Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shutter Mount Exhaust Fan, 24 in Dia Blade, 1/4 hp, 1 Phase, Variable Speed, 4163 cfm, 115V AC

  • Mfr # 484X46

  • Zoro # G2144556


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
4163
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
484X46
Zoro #
G2144556
UPC #
818015025129
Country of Origin
United States

Dimensions

Blade Dia.
24 in
Width
27 1/8 in
Height
27 1/8 in
Max. Depth
14 in
Overall Depth
14 in
For Cut-Out Width
25 in
Manufacturer Warranty Length
1 yr
For Cut-Out Height
25 in
Overall Height
27 1/4 in
Overall Width
27 1/4 in
Blade Diameter
24 in
For Maximum Wall Thickness
6 in
For Minimum Wall Thickness
3 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
Variable
Fan Voltage
115V AC
CFM @ 0.000-In. SP
4163
Exhaust/Supply Fan Motor HP
1/4 hp
Square Opening Required
20-1/2 to 30 in
Item
Shutter Mount Exhaust Fan
Guard Material
Steel
Max. Ambient Temp.
104 Degrees F
Voltage
115
Motor Enclosure
Totally Enclosed Air Over
Speed Control Item Number
48C172
CFM @ 0.125-In. SP
3009
Full Load Amps
2.75
Includes
Intake Guard
Thermal Protection
Yes
Phase
1
Frame Finish
Aluminum
Number of Blades
3
Motor RPM
1075
Motor Type
Permanent Split Capacitor
Motor Insulation
Class B
CFM @ 0.250-In. SP
1097
Hz
60
Bearing Type
Ball
Blade Material
Aluminum
Standards
UL and C-UL Listed. OSHA-compliant Gray polyester powder-coated wire guards
Wire Guard Finish
Powder Coated
Sones @ 0.000-In. SP @ 5 Ft.
7.0
Frame Material
Aluminum
Housing Finish
Powder-Coated
Maximum Ambient Operating Temperature
104 Degrees F
Speed Controllable
Yes
Noise Level @ 0.000 in SP @ 5 ft
7 sones
Assembled
Assembled
Guard Type
Intake
Maximum Coverage Area
1,100 sq ft
Motor Horsepower
1/4 hp
Motor Speed
1,075 RPM
Housing Material
Aluminum, Steel
Exhaust Airflow @ 0.250 in SP
1,097 cfm
Noise Level @ 0.100 in SP @ 5 ft
6.93 sones
Maximum Airflow
4,163 cfm
Exhaust Airflow @ 0.000 in SP
4,163 cfm
Frequency
60 Hz
Full Load Current
2.75 A
Number of Shutters
1
Exhaust Airflow @ 0.125 in SP
3,009 cfm
Guard Finish
Powder Coated
Wattage
348 W
Includes Dehumidistat
No
Drive Type
Direct Drive
Mounting Orientation
Vertical
Includes Motor
Yes
Maximum Noise Level
7 sones
Electrical Connection
Hardwired
Nameplate Voltage
115V AC
Fan Style
Shutter-Mounted
Number of Fans
1
Ventilation Type
Exhaust
Exhaust Airflow @ 0.100 in SP
3,187 cfm
Maximum Inlet Temperature
104 Degrees F

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Direct Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 4,163 cfm, For Cut-Out Height 25 in, For Cut-Out Width 25 in, For Maximum Wall Thickness 6 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Steel, Housing Finish Powder-Coated, Includes Intake Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.