Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Flange, Enclosed Power Relay, Square, 10 A, 11 Pins, Tab

  • Mfr # 1EGF7

  • Zoro # G3330327


product price: $22.69
/ea

Key Features

Mounting Style
Side Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
11
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EGF7
Zoro #
G3330327
UPC #
190735138076
Country of Origin
China

Dimensions

Overall Height - Relay
1.9 in
Body Depth
2.9 in
Body Height
1.9 in
Body Width
1.5 in
Overall Depth
1.9 in

Details

Item
Enclosed Power Relay
Mounting Style
Side Flange
Electrical Connection
Tab
Base Shape
Square
Number of Pins
11
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
20 A @ 150V
Contact Rating (DC)
13 A @ 28V
Contact Amp Rating (Inductive)
10A
Contact Material
Silver Alloy
Standards
E40944
Contact Amp Rating (Resistive)
20A @ 150VAC, 13A @ 28VDC
Power Consumption - Relay
3.5 W
Number of Poles
3
Hz
50/60
Motor Rated
Yes
Maximum Operating Temperature
149 Degrees F
Power Consumption
3.5 W
Frequency
50/60 Hz
Horsepower @ 240V AC
1/2 hp
Horsepower @ 120V AC
1/2 hp
Status Indicator
No Indicator
Series
Dayton Power Series
Minimum Operating Temperature
-22 Degrees F

Description

Enclosed Power Relay, Coil Voltage 12V DC, Contact Form 3PDT, Electrical Connection 1/4 in Tab Terminal, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 20 A @ 150V, Contact Rating (DC) 13 A @ 28V, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Body Depth 2.9 in, Body Height 1.9 in, Body Width 1.5 in, Contact Material Silver Alloy, Frequency 50/60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.