Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6X880
Zoro #
G1077876
UPC #
190735372883
Country of Origin
China
Dimensions
Attachment Dia.
1-1/2"
Width
14 in
For Hose Diameter
1 1/2 in
Diameter
1 1/2 in
Details
Material
Metal
Fits Vacuum Brand
Dayton
For Vacuum Type
Backpack Vacuum, Canister Vacuum, Drum Top Heads, Handheld Vacuum, Shop Vacuum
Includes
Single Blade Squeegee
Item
Squeegees
For Use With
6X879
Attachment Product Grouping
Squeegees
Fits Vacuum Models
6X879
Description
Squeegees, For Hose Diameter 1 1/2 in, Material Metal, Width 14 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Includes Single Blade Squeegee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.