Zoro Homepage

Single Function Time Delay Relay, Octal, Interval, 1 Functions 240V AC, DPDT

  • Mfr # 24EN76

  • Zoro # G5861895


product price: $47.19
/ea

Key Features

Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EN76
Zoro #
G5861895
UPC #
190735191057
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Height
2.9 in
Body Depth
1.7 in
Overall Depth
3.1 in
Body Width
2.4 in

Details

Item
Single Function Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Operating Functions
4
Adjustment Method
Potentiometer
Electrical Connection
Socket
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Contact Amp Rating (Resistive)
10A
Status Indicator
None
Socket Code
A
Socket
1EGP3, 1EGP5, 5X852
Coil Rating
2VA
Contact Material
Silver Nickel
Input Voltage
240V AC
Sealing
Enclosed
Frequency
50/60 Hz
Reset Method
Time-Limit Reset
IP Rating
IP20
Power Consumption
2 VA
Mounting Style
Plug-In
Compatible Grainger Part Number
1EGP3, 1EGP5, 5X852

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.