Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Function Time Delay Relay, Octal, On Delay, 1 Functions 24V AC/DC, DPDT

  • Mfr # 24EP12

  • Zoro # G5861947


product price: $46.39
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
9 sec
Maximum Time Setting
15 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EP12
Zoro #
G5861947
UPC #
190735191378
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Overall Depth
3.1 in
Body Height
2.9 in
Body Depth
1.7 in
Body Width
2.4 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
9 sec
Maximum Time Setting
15 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Socket Code
A
Contact Material
Silver Nickel
Operating Functions
1
Electrical Connection
Socket
Coil Rating
2VA
Status Indicator
None
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Contact Amp Rating (Resistive)
10A
Socket
1EGP3, 1EGP5, 5X852
Adjustment Method
Potentiometer
Input Voltage
24V AC/DC
Electrical Operating Durability
100,000
Power Consumption
2 VA
Minimum Operating Temperature
-18 Degrees F
Frequency
50/60 Hz
Mounting Style
Plug-In
Reset Method
Time-Limit Reset
Maximum Operating Temperature
122 Degrees F
Mechanical Operating Durability
10,000,000
Operating Time Accuracy
+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
IP Rating
IP20
Sealing
Enclosed
Compatible Grainger Part Number
1EGP3, 1EGP5, 5X852

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.