Zoro Homepage

Sink Pump System, 1/3 HP, Thermoplastic

  • Mfr # 12F739

  • Zoro # G5140143


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Thermoplastic
Voltage
115
HP
1/3 hp
Phase
1
Outlet
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F739
Zoro #
G5140143
UPC #
190735114797
Country of Origin
China

Dimensions

Basin Height
13 3/8 in
Cord Length
10 ft
Vent Size
1 1/2 in
Outlet Diameter
1 1/2 in
Basin Inlet Diameter
1 1/2 in
For Vent Pipe Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/2 in

Details

Housing Material
Thermoplastic
Voltage
115
HP
1/3 hp
Phase
1
Outlet
1-1/2"
Inlet
1-1/2"
Switch Type
Vertical
Basin Capacity
6 gal
Shaft Seal
Mechanical
Basin Material
HDPE
Vent
1-1/2"
Motor Type
PSC
Max. Liquid Temp.
140 Degrees F
GPM of Water @ 20 Ft. of Head
23
Item
Sink Drain Pump System
Impeller Material
Plastic
Includes
Piggyback Vertical Switch
Max. Head
25 ft
Amps
4.1 A
GPM of Water @ 5 Ft. of Head
40
GPM of Water @ 15 Ft. of Head
32
GPM of Water @ 10 Ft. of Head
36
Rated Voltage
115V AC
Flow Rate @ 15 Ft. of Head
32 gpm
Flow Rate @ 10 Ft. of Head
36 gpm
Flow Rate @ 20 Ft. of Head
23 gpm
Flow Rate @ 5 Ft. of Head
40 gpm
Switch Actuation
Vertical Float
Switch Electrical Connection
Piggyback
Pump Body Material
Thermoplastic
Horsepower
1/3 hp
Flow Rate @ 5 ft of Head
40 gpm
Current
4.1 A
Flow Rate @ 10 ft of Head
36 gpm
Liquid Temperature - Maximum
140 Degrees F
Feet of Head - Maximum
25 ft

Description

Sink Drain Pump System, HP 1/3 hp, Rated Voltage 115V AC, Amps 4.1 A, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Pump Body Material Thermoplastic, Impeller Material Plastic, Basin Material HDPE, Basin Capacity 6 gal, Basin Height 13 3/8 in, Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 1/2 in, Vent Size 1 1/2 in, Flow Rate @ 5 Ft. of Head 40 gpm, Flow Rate @ 10 Ft. of Head 36 gpm, Flow Rate @ 15 Ft. of Head 32 gpm, Flow Rate @ 20 Ft. of Head 23 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.