Shop All Sleeve Bearings
Dayton
Sleeve Bearing, 5/16x7/16x5/8 L, PK3
Mfr # 3FJG7
Zoro # G2521321
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Length 5/8 in
- Material Metal
- Temp. Range (F) 15.8 Degrees to 158 Degrees F
Product Information
- Brand Dayton
- MFR # 3FJG7
- Zoro # G2521321
- UPC # 190735284063
- Country of Origin India
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Length | 5/8 in |
Outside Diameter | 7/16 in |
Bore Diameter | 5/16 in |
Overall Length | 5/8 in |
Details
Description
Sleeve Bearing, Bore Diameter 5/16 in, Bronze Material Type Sintered Bronze, Lubricant Material Turbo 68, Material Group Metallic, Maximum Temperature 158 Degrees F, Minimum Temperature 16 Degrees F, Outside Diameter 7/16 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Red, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 220.47 in Pitch Length, 4.35 in Top Width, 5 Ribs (5/SPC5600)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- DAYTON 4L300 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (4L300)
- DAYTON Sleeve Bearing, 7/16x9/16x1/2 L, PK3 (3FJK2)
- DAYTON Bearing, Sleeve, Pk3 (3ZM99)
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- DAYTON Sleeve Bearing, 7/16x9/16x5/8 L, PK3 (3FJK3)
- DAYTON Sleeve Bearing, 1x1 1/8x1/2 L, PK3 (3FJT3)
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/8, PK3 (EF060806)
- Dayton Plain Bearings