Sleeve Filter, 3/4 in H, Foam
Mfr # 783GC4
Zoro # G003457051
product price: $6.29
/eaKey Features
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
48UH44
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
783GC4
Zoro #
G003457051
UPC #
-
Country of Origin
China
Dimensions
Height
11/16 in
Width/Diameter
9 13/16 in
Length
7 7/8 in
Details
For Vacuum Type
Shop Vacuum
Filter Product Grouping
Sleeve Filter
Fits Vacuum Brand
Dayton
Fits Vacuum Models
48UH44
Filtration Type
Standard
Filter Pickup Type
Wet
Filter Material
Foam
Item
Sleeve Filter
Filter Reusability
Reusable
Description
Sleeve Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Filter Pickup Type Wet, Filtration Type Standard, Filter Material Foam, Filter Reusability Reusable, Height 3/4 in, Length 7 7/8 in, Width/Diameter 9 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.