Shop RIDGID
See all product information
Create Account
Wet/Dry Vacuum Cleaner, 5.8 A, 6 gal Tank, 164 W Power Rating, 230 V
- Mfr # 41343
- Zoro # G816517522
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Vacuum, (1) Hose, (2) Extension Wands, (1) Utility Nozzle, (1) Car Nozzle, (1) Wet Nozzle, (1) Dusting Brush, (1) Multi-Purpose Nozzle, (1) Filter and Owner's Manual
Amps
5.8 A
Watts
164 W
Voltage
230V
Vacuum Hose Length
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41343
- Zoro #
- G816517522
- UPC #
- 956914134372
- Country of Origin
- Mexico
- Includes
- (1) Vacuum, (1) Hose, (2) Extension Wands, (1) Utility Nozzle, (1) Car Nozzle, (1) Wet Nozzle, (1) Dusting Brush, (1) Multi-Purpose Nozzle, (1) Filter and Owner's Manual
- Amps
- 5.8 A
- Watts
- 164 W
- Voltage
- 230V
- Air Flow
- 62 cfm
Dimensions
- Vacuum Hose Length
- 7 ft
Description
Ridgid vacuum cleaner Wet/Dry, 6 gal tank, 164 W, 230V, 5.8 A, 62 cfm, 7 ft hose, 10 ft corded cord.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.