Zoro Homepage

Sleeved Fire Damper, Static, Vertical

  • Mfr # 20CK13

  • Zoro # G6181165


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Nominal Duct Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK13
Zoro #
G6181165
UPC #
190735152348
Country of Origin
United States

Dimensions

Nominal Duct Height
6 in
Nominal Duct Width
6 in
Damper Height
5 3/4 in
Damper Width
5 3/4 in
Damper Depth
3 11/16 in
Rough Opening Width
6 in
Overall Width
5 3/4 in
Overall Height
5 3/4 in
Frame Depth
12 in
Overall Length
12 in
Frame Material Thickness
22 ga

Details

Item
5.8"H-W 12"L Grvty Fire Dampr w/Sleeve
Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Free Area
0.1 sq ft
Recommended Retaining Angle
2TGG4
Fire Rated
1 1/2 hr
Damper Shape
Square
Damper Item
Sleeved Fire Damper
For Use With
Low Pressure HVAC Systems
Maximum Air Velocity
None
For Duct Shape
Square
Mounting Position
Horizontal; Vertical
Frame Less Flange
36 sq in
Fusible Link Temperature
165 Degrees F
Blade Material
Galvanized Steel
Blade Type
Curtain
Frame Material
Galvanized Steel
Number of Panels
1
Switch Action
Normally Open
Damper Application
Fire
Maximum Ambient Temperature
165 Degrees F
Closure Type
Gravity
Rough Opening Shape
Square
Damper Type
Static
Airflow Direction
Horizontal; Vertical

Description

5.8 In.H-W 12 In.L Grvty Fire Dampr w/Sleeve, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.1 sq ft, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 12 in, Connection Type Not Applicable, Frame Depth 12 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.