Zoro Homepage

Sleeved Fire Damper, Static, Vertical

  • Mfr # 20CK15

  • Zoro # G6150925


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Recommended Retaining Angle
2TGG7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK15
Zoro #
G6150925
UPC #
190735152362
Country of Origin
United States

Dimensions

Nominal Duct Width
10 in
Nominal Duct Height
10 in
Damper Depth
3 11/16 in
Damper Width
9 3/4 in
Damper Height
9 3/4 in
Rough Opening Width
10 in
Overall Width
9 3/4 in
Overall Height
9 3/4 in
Frame Depth
12 in
Frame Material Thickness
22 ga
Overall Length
12 in

Details

Item
9.8"H-W 12"L Grvty Fire Dampr w/Sleeve
Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Recommended Retaining Angle
2TGG7
Free Area
0.4 sq ft
Damper Item
Sleeved Fire Damper
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Fusible Link
165 Degrees F
Damper Shape
Square
Fire Rated
1 1/2 hr
For Use With
Low Pressure HVAC Systems
Number of Panels
1
Closure Type
Gravity
Fusible Link Temperature
165 Degrees F
For Duct Shape
Square
Mounting Position
Horizontal; Vertical
Damper Type
Static
Rough Opening Shape
Square
Blade Type
Curtain
Maximum Air Velocity
None
Damper Application
Fire
Switch Action
Normally Open
Frame Less Flange
100 sq in
Airflow Direction
Horizontal; Vertical
Blade Material
Galvanized Steel
Frame Material
Galvanized Steel
Maximum Ambient Temperature
165 Degrees F

Description

9.8 In.H-W 12 In.L Grvty Fire Dampr w/Sleeve, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.4 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 12 in, Connection Type Not Applicable, Frame Depth 12 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.