Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Hook, Clevis, G70, 3/8 in, 6,600 lb

  • Mfr # 844G46

  • Zoro # G816459600


product price: $6.99
/ea

Key Features

Grade
70
Markings
None
Hook Type
Slip Hook
Compatible Chain Grade
70
Working Load Limit
6,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844G46
Zoro #
G816459600
UPC #
-
Country of Origin
China

Dimensions

Usable Length
3 1/4 in
Material Thickness
1 in
Clevis Inside Width
9/16 in
Overall Width
3 9/16 in
Compatible Chain Trade Size
3/8 in
Clevis Pin Diameter
1/2 in
Hook Opening Width
1 5/16 in
Overall Length
5 1/8 in

Details

Grade
70
Markings
None
Item
Slip Hook
Hook Type
Slip Hook
Compatible Chain Grade
70
Working Load Limit
6,600 lb
Finish
Yellow Zinc Chromate
Material
Alloy Steel
Attachment Type
Clevis
Hardware Included
Clevis Pin
Standards
ASME B30.10, NACM
Color
Yellow
Lifting Capability
Not for Lifting

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 6,600 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 1 in, Hook Opening Width 1 5/16 in, Overall Length 5 1/8 in, Usable Length 3 1/4 in, Overall Width 3 9/16 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 9/16 in, Attachment Type Clevis, Clevis Pin Diameter 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.