Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Roll, 50 In, 16 Ga.

  • Mfr # 13W883

  • Zoro # G3975413


product price: $3,112.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Application
Designed for Bench or Table Mounting with Front-mounted Handle for Easy Placement and Release of Workpiece, Form Cylinders Reverse Curves and Radius Bends Of Sheet Metal
Dia. of Rolls (In.)
3 in
Max. Forming Width (In.)
50 in
Min. Radius (In.)
1 1/2 in
Max. Capacity
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13W883
Zoro #
G3975413
UPC #
190735128282
Country of Origin
China

Dimensions

Dia. of Rolls (In.)
3 in
Max. Forming Width (In.)
50 in
Min. Radius (In.)
1 1/2 in
Minimum Bend Radius
1 1/2 in
Bottom Roller Diameter
3 in
Maximum Bending Length
50 in
Top Roller Diameter
3 in

Details

Item
Slip Roll
Application
Designed for Bench or Table Mounting with Front-mounted Handle for Easy Placement and Release of Workpiece, Form Cylinders Reverse Curves and Radius Bends Of Sheet Metal
Max. Capacity
16 ga
Characteristics
Ground and Polished Steel Rolls with Wire Grooves, Large Roll Adjusting Screws, Hand Crank has 4:1 Gear Reduction
Features
Ground and Polished Steel Rolls with Wire Grooves
Material
Steel
Power Source
Manual
Cone Rolling
Yes
Sheet Metal Capacity Mild Steel
16 ga
Number of Rollers
3
Actuation
Hand Crank
Sheet Metal Capacity Stainless Steel
22 ga
Sheet Capacity Aluminum
12 ga

Description

Slip Roll, Sheet Capacity Aluminum 12 ga, Sheet Metal Capacity Mild Steel 16 ga, Sheet Metal Capacity Stainless Steel 22 ga, Minimum Bend Radius 1 1/2 in, Cone Rolling Yes, Number of Rollers 3, Bottom Roller Diameter 3 in, Top Roller Diameter 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.