Zoro Homepage

Solenoid Valve Coil, 208/240VAC, 60/50 Hz

  • Mfr # 011215

  • Zoro # G3397073


product price: $24.19
/ea

Key Features

Voltage
208 to 240V
Watts
12 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011215
Zoro #
G3397073
UPC #
190735278567
Country of Origin
Mexico

Dimensions

Inner Hole Diameter
1 5/16 in
Inner Hole Height
1 1/4 in

Details

Voltage
208 to 240V
Watts
12 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Hz
50/60
Standards
UL Listed
For Use With
Dayton Solenoid Valve Bodies Only
NEMA Rating
1
Item
Solenoid Valve Coil
Electrical Connection
Spade Terminal
NEMA Enclosure Rating
1
Includes Enclosure
Enclosure Included
Compatible with Brand
Dayton
Frequency
50 Hz, 60 Hz
Electrical Connections
Spade Terminal
Wattage
17 W

Description

Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections Spade Terminal, Includes Enclosure Enclosure Included, Inner Hole Diameter 1 5/16 in, Inner Hole Height 1 1/4 in, Voltage 208 to 240V, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Connector Type Not Applicable, Wattage 17 W, NEMA Enclosure Rating 1, Standards UL Listed, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.