Dayton

Solid State Relay, 3 to 32VDC, 25A (Discontinued)



This Product is Discontinued
Shop for all Solid State Relays

Key Features

  • Input or Control Voltage 3 to 32V DC
  • Output or Controlled Voltage Range 24 to 280V AC
  • Max. Output Amps w/Heat Sink 25 A
  • Heat Sink Integral
  • Switch Type SCR
See all product information

Product Information

Dimensions

Body Height - Relay 4.2 in
Body Depth - Relay 1.2 in
Body Width - Relay 3.2 in
Overall Height - Relay 4.2 in
Overall Depth 4.2 in
Body Width 3.2 in
Body Height 4.2 in
Body Depth 1.2 in

Details

Item - Relay Solid State Relay
Input or Control Voltage 3 to 32V DC
Output or Controlled Voltage Range 24 to 280V AC
Max. Output Amps w/Heat Sink 25 A
Heat Sink Integral
Switch Type SCR
Contact Form - Relay SPST-NO
Relay Turns On At Zero Crossing
Input Power Consumption (Burden) 0.5W
Mounting - Relay DIN Rail, Surface
Input Voltage 3 to 32V DC
Voltage Output 24 to 280VAC
Item Solid State Relay
Turns On At Zero Cross
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Max. Output w/Heat Sink 25A
Max. Output Amps Without Heat Sink 25.0 A Integral Heat Sink
Case Color Gray
Phase 1
Input or Control Voltage Range 3 to 32VDC
Standards UL E195424
Finger Safe Yes
Mounting DIN or Flange
Maximum Output Current with Heat Sink 25 A
Switch Configuration Form A
Relay Mounting Style DIN-Rail & Surface
Output Switching Mode Zero Crossing
Mounting Style DIN Rail & Surface
Maximum Output Current without Heat Sink 25 A
Current Type DC
Series Dayton Solid State Series
Voltage Type AC Output
Output Voltage Range 24 to 280V AC
Switch Component Type SCR
Electrical Connection Screw

Description

Solid State Relay, Electrical Connection Screw, Heat Sink Integral, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 25 A, Maximum Output Current without Heat Sink 25 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style DIN Rail & Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.2 in, Body Height 4.2 in, Body Width 3.2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products