This item is Discontinued.

Dayton Solid State Relay, 60 to 280VAC, 50A 1EGK3

Solid State Relay, 60 to 280VAC, 50A (Discontinued)

  • Mfr # 1EGK3
  • Zoro # G1734521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EGK3
Zoro #
G1734521
UPC #
190735138250
Country of Origin
India

Dimensions

Body Width - Relay
2.3 in
Overall Height - Relay
1.4 in
Body Depth - Relay
1.8 in
Body Height - Relay
1 in
Overall Depth
1.4 in
Body Depth
1.8 in
Body Width
2.3 in
Body Height
1 in

Details

Item - Relay
Solid State Relay
Input or Control Voltage
90 to 280V AC
Output or Controlled Voltage Range
24 to 280V AC
Max. Output Amps w/Heat Sink
50 A
Heat Sink
Not Included
Switch Type
SCR
Contact Form - Relay
SPST-NO
Relay Turns On At
Zero Crossing
Input Power Consumption (Burden)
1.3 to 4.8VA
Mounting - Relay
Surface
Input Voltage
90 to 280V AC
Voltage Output
24 to 280VAC
Item
Solid State Relay
Standards
UL E195424
Mounting
Surface
Turns On At
Zero Cross
Max. Output Amps Without Heat Sink
5.0 A
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Phase
1
Finger Safe
Yes
Max. Output w/Heat Sink
50A
Case Color
Gray
Input or Control Voltage Range
90 to 280VAC
Switch Configuration
Form A
Maximum Output Current without Heat Sink
5 A
Current Type
AC
Switch Component Type
SCR
Mounting Style
Surface
Series
Dayton Solid State Series
Output Switching Mode
Zero Crossing
Maximum Output Current with Heat Sink
50 A
Output Voltage Range
24 to 280V AC
Voltage Type
AC Output
Electrical Connection
Screw

Description

Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 90 to 280V AC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 24 to 280V AC, Standards UL E195424, Switch Component Type SCR, Current Type AC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.