Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Solid State Relay, Screw, Surface, SCR 1EGN2

Solid State Relay, Screw, Surface, SCR (Discontinued)

  • Mfr # 1EGN2
  • Zoro # G3066113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EGN2
Zoro #
G3066113
UPC #
190735138410
Country of Origin
India

Dimensions

Body Depth - Relay
1.8 in
Body Width - Relay
2.3 in
Body Height - Relay
1 in
Overall Height - Relay
1.4 in
Body Height
1 in
Body Width
2.3 in
Overall Depth
1.4 in
Body Depth
1.8 in

Details

Item
Solid State Relay
Electrical Connection
Screw
Mounting Style
Surface
Switch Component Type
SCR
Heat Sink
Not Included
Output or Controlled Voltage Range
48 to 480V AC
Input or Control Voltage Range
3 to 32VDC
Voltage Output
48 to 480VAC
Mounting - Relay
Surface
Switch Type
SCR
Contact Form - Relay
SPST-NO
Turns On At
Zero Cross
Finger Safe
Yes
Input Power Consumption (Burden)
0.1W
Input Voltage
3 to 32V DC
Case Color
Gray
Max. Output w/Heat Sink
50A
Phase
1
Max. Output Amps w/Heat Sink
50 A
Input or Control Voltage
3 to 32V DC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Relay Turns On At
Zero Crossing
Standards
UL E195424
Item - Relay
Solid State Relay
Mounting
Surface
Max. Output Amps Without Heat Sink
5.0 A
Output Voltage Range
48 to 480V AC
Current Type
DC
Voltage Type
AC Output
Output Switching Mode
Zero Crossing
Maximum Output Current with Heat Sink
50 A
Series
Dayton Solid State Series
Switch Configuration
Form A
Maximum Output Current without Heat Sink
5 A

Description

Solid State Relay, Electrical Connection Screw, Heat Sink Not Included, Input Voltage 3 to 32V DC, Maximum Output Current with Heat Sink 50 A, Maximum Output Current without Heat Sink 5 A, Output Switching Mode Zero Crossing, Output Voltage Range 48 to 480V AC, Standards UL E195424, Switch Component Type SCR, Current Type DC, Finger Safe Yes, Mounting Style Surface, Switch Configuration Form A, Voltage Type AC Output, Body Depth 1.8 in, Body Height 1 in, Body Width 2.3 in, Case Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.