This item is Discontinued.

Dayton Spa Pump, 1-1/8HP, 3450,115V 5PXG2

Spa Pump, 1-1/8HP, 3450,115V (Discontinued)

  • Mfr # 5PXG2
  • Zoro # G3161042
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PXG2
Zoro #
G3161042
UPC #
190735350102
Country of Origin
China

Dimensions

Length
16 3/4 in
Height
9 1/2 in
Width
6 17/32 in
Overall Width
6.53 in
Overall Length
16.75 in
Overall Height
9.5 in

Details

Item
Hot Tub Pump
HP
1 - 1/8 hp
Phase
1
Voltage
115/230
Amps
15.0/7.5-3.9/1.9
Max. Head
46
Motor Type
Capacitor Start/Capacitor Run
Outlet
1 1/2 in
GPM of Water @ 10 Ft. of Head
98
GPM of Water @ 20 Ft. of Head
86
GPM of Water @ 30 Ft. of Head
72
RPM
1725/3450
GPM of Water @ 40 Ft. of Head
56
Inlet
1 1/2 in
Standards
CSA-US (247091)
Product Type
Two Speed Spa Pump
Motor Enclosure
Open Dripproof
Nameplate Voltage
115/230V AC
Maximum RPM
3,450 RPM
Flow Rate @ 20 ft of Head (Maximum)
86 gpm
Flow Rate @ 10 ft of Head (Maximum)
98 gpm
Flow Rate @ 40 ft of Head (Maximum)
56 gpm
Flow Rate @ 30 ft of Head (Maximum)
72 gpm
Duty Cycle
Continuous
Horsepower
1 hp

Description

Hot Tub Pump, Phase Single, Horsepower 1 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 ft of Head (Maximum) 86 gpm, Flow Rate @ 30 ft of Head (Maximum) 72 gpm, Flow Rate @ 40 ft of Head (Maximum) 56 gpm, Duty Cycle Continuous

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.