This item is Discontinued.

Dayton Spark Resistant Blower, 12-1/4 In 5ZPJ8

Spark Resistant Blower, 12-1/4 In (Discontinued)

  • Mfr # 5ZPJ8
  • Zoro # G1796995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZPJ8
Zoro #
G1796995
UPC #
190735357736
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
12-1/4
Inlet Dia. (In.)
13
Dimension M (In.)
15-1/8
Dimension E (In.)
22-1/4
Housing Width (In.)
27-1/8
Dimension K (In.)
9-3/4
Dimension G (In.)
13
Discharge Width (In.)
9-5/8
Housing Depth (In.)
23-3/16
Housing Height (In.)
24-7/8
Discharge Height (In.)
24-7/8
Dimension B (In.)
9-5/8
Shaft Dia. (In.)
1
Dimension J (In.)
23-3/16
Dimension N (In.)
16
Dimension C (In.)
15-1/2
Dimension H (In.)
13-1/4
Dimension F (In.)
21-3/8
Dimension A (In.)
13

Details

Housing Material
Steel
Max. Inlet Temp. (Deg. F)
300
Max. Ambient Temp. (F)
104
Type
Belt Drive, Backward Incline, Less Drive Package
Max. Blower RPM
2991
Wheel Material
Spark Resistant Aluminum
Mounting Position
Shaft Horizontal
Housing Finish
Gray Polyester Coating
Bearing Type
Ball
Item
Utility Exhaust Blower
Includes
Weatherhood (For External Mounting Only for UL 762)
Wheel Type
Backward Inclined
Agency Compliance
AMCA Air, UL/cUL 762

Description

Utility Exhaust Blower, Wheel Type Backward Inclined, Bearing Type Ball, Wheel Material Spark Resistant Aluminum, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.