Zoro Homepage

Speed Control, 10 Amps

  • Mfr # 48C173

  • Zoro # G5287773


product price: $56.39
/ea

Key Features

Max. Amps
10 A
Voltage
115V
Includes
Mounting Screws, Wire Nuts
Switch Color
Black
Max. Wattage
1,200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48C173
Zoro #
G5287773
UPC #
190735320167
Country of Origin
Multiple

Dimensions

Max. Depth (In.)
2-1/2
Height (In.)
4 1/2 in
Width (In.)
4 1/8 in
Depth (In.)
2 1/2 in
Overall Width
4 1/8 in
Overall Depth
2 1/2 in
Overall Height
4 1/2 in

Details

Item
Speed Control
Max. Amps
10 A
Voltage
115V
Includes
Mounting Screws, Wire Nuts
Switch Color
Black
Max. Wattage
1,200
Plate Color
Silver
Agency Compliance
UL Component Recognized
For Use With
Dayton and Other Compatible Speed Controllable Ventilators and Fans
Type
Rotary, Adjustable
Fits
Single Gang Box
Product Type
Speed Control
Number of Switches or Dials
1
Input Voltage
115V AC
Maximum Input Current
10 A
Temperature Sensor
Temperature Sensor Not Included
Items Controlled
Fans
Compatible with Series
Dayton Speed Controllable Fans
Primary Voltage
115V AC
Switch Type
Dial
Reversible
Not Reversible
Plate Material
Aluminum
Maximum Input Wattage
1,200 W
Standards
UL Listed

Description

Speed Control, Switch Type Dial, Contact Form Not Applicable, Input Voltage 115V AC, Maximum Input Current 10 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Black, Overall Height 4 1/2 in, Overall Width 4 1/8 in, Overall Depth 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.