Zoro Homepage

Speed Control, Adjustable, Rotary, 120V, 12A

  • Mfr # 22PP74

  • Zoro # G5391644


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Max. Amps
12 A
Voltage
120V
Includes
Mounting Screws, Wire Nuts
Switch Color
Gold
Fits
Single Gang Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PP74
Zoro #
G5391644
UPC #
190735173374
Country of Origin
China

Dimensions

Height (In.)
4 1/2 in
Width (In.)
4 1/2 in
Depth (In.)
1 1/4 in
Overall Depth
1 1/4 in
Overall Height
4 1/2 in
Overall Width
4 1/2 in

Details

Item
Speed Control
Max. Amps
12 A
Voltage
120V
Includes
Mounting Screws, Wire Nuts
Switch Color
Gold
Fits
Single Gang Box
Agency Compliance
UL Component Recognized
For Use With
Dayton and Other Compatible Speed Controllable Ventilators and Fans
Type
Rotary, Adjustable
Plate Color
Black/Silver
Product Type
Speed Control
Maximum Input Wattage
1,440 W
Application
Fans
Switch Type
Dial, Touch Button
Temperature Sensor
Temperature Sensor Not Included
IP Rating
IP5X
Plate Material
Aluminum
Items Controlled
Fans
Weight
0.519 lb
Standards
cULus Component Recognized
Maximum Input Current
12 A
Reversible
Not Reversible
Input Voltage
120V AC
Number of Switches or Dials
2
Contact Form
SPST

Description

Speed Control, Switch Type Dial, Touch Button, Contact Form SPST, Input Voltage 120V AC, Maximum Input Current 12 A, Number of Switches or Dials 2, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Black/Silver, Switch Color Gold, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 1 1/4 in, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.