Zoro Homepage

Speed Reducer, 18:1

  • Mfr # 23L482

  • Zoro # G4604769


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
18:1
Input RPM
1800 rpm
Nominal Output RPM
100 RPM
Rotation
CW/CCW
Max. Input HP
0.05 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23L482
Zoro #
G4604769
UPC #
190735183557
Country of Origin
Korea, Republic of

Details

Item
Speed Reducer
Nominal Ratio
18:1
Input RPM
1800 rpm
Nominal Output RPM
100 RPM
Rotation
CW/CCW
Max. Input HP
0.05 hp
Max. Output Torque
27.06 in-lb
Duty
Continuous
Lubrication
Grease
Bearings
Ball
Finish
Powdered Epoxy Paint
Mounting
Flange
Nominal Output rpm
100 rpm
Maximum Output Speed
100 RPM
Maximum Output Torque
27.06 in-lb
Gear Ratio
18:1
Mount Type
Flange
Maximum Input Speed
1,800 RPM
Maximum Input Horsepower
0.05 hp
For Environment
Damp and Dirty, Hazardous Location
Bearing Type
Ball
Housing Material Finish
Powdered Epoxy Paint

Description

Speed Reducer, Maximum Output Speed 100 RPM, Gear Ratio 18:1, Rotation CW/CCW, Maximum Input Horsepower 0.05 hp, Maximum Output Torque 27.06 in-lb, Bearing Type Ball, For Environment Damp and Dirty, Hazardous Location, Housing Material Finish Powdered Epoxy Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.