Zoro Homepage

Speed Reducer, C-Face, 56C, 10:1

  • Mfr # 4Z006

  • Zoro # G0756061


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
10:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
175 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Z006
Zoro #
G0756061
UPC #
190735339787
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
5/8 in
Output Shaft Dia.
5/8 in
Output Shaft Diameter
5/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
10:1
Input RPM
1750 rpm
Nominal Output RPM
175 RPM
Standards
AGMA
Gear Material
Hardened Steel, Manganese Bronze
Shaft Orientation
Right Angle
Output Torque @ 1/4 HP
75 in-lb
Worm Gear Material
Bronze
Number of Stages
1
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/2 HP
155 in-lb
Single/Double Output/Universal
Double Output
Max. Output Torque
182 in-lb
Output Torque @ 1 HP
182 in.-lb.
Rotation
CW/CCW
Seal Type
Double Lip
Speed Reducer Type
C-Face
Output Torque @ 1/40 HP
3600 in.-lb.
Worm Center Distance
1.33 in
Output Torque @ 1/3 HP
102 in-lb
Lubrication
Klubersynth UH1 6-460
Output Torque @ 3/4 HP
182 in-lb
Overhung Load
275 lb
Max. Input HP
0.75 hp
Bearings
Ball
Pinion Material
Hardened Steel
Duty
Standard
Finish
Powdered Epoxy Paint
Solid/Hollow Output Shaft
Solid
Reducer Model No.
83913
Gear Type
Worm
Frame
56c
Housing Material
Cast Iron
Application
Speed Reducer
Nominal Output rpm
175 rpm
Maximum Input Horsepower
0.75 hp
Gear Ratio
10:1
Motor Frame Designation
56C
Housing Material Finish
Powdered Epoxy Paint
Maximum Output Speed
175 RPM
Maximum Output Torque
182 in-lb
Bearing Type
Ball, Tapered Roller
Output Shaft Type
Keyed
Overhung Load Capacity
150 lb
Maximum Input Speed
1,750 RPM
Input Connection Type
C-Face
Mounting Orientation
Any Position Except Input Motor Shaft Up

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 175 RPM, Motor Frame Designation 56C, Worm Center Distance 1.33 in, Gear Ratio 10:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 182 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Position Except Input Motor Shaft Up, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.