Zoro Homepage

Speed Reducer, C-Face, 56C, 5:1

  • Mfr # 4RN95

  • Zoro # G3414275


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
5:1
Input RPM
1750 rpm
Bore Dia.
5/8"
Nominal Output RPM
350 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RN95
Zoro #
G3414275
UPC #
190735332788
Country of Origin
United States

Dimensions

Bore Dia.
5/8"
Dimension U
3/4 in
Output Shaft Dia.
3/4 in
Input Shaft Diameter
5/8 in
Output Shaft Diameter
3/4 in

Details

Item
Speed Reducer
Nominal Ratio
5:1
Input RPM
1750 rpm
Nominal Output RPM
350 RPM
Standards
AGMA
Max. Output Torque
163 in-lb
Solid/Hollow Output Shaft
Solid
Output Torque @ 3/4 HP
121 in-lb
Gear Type
Worm
Frame
56c
Mounting
Any Position Except Input Motor Shaft Up
Output Torque @ 1/40 HP
3600 in.-lb.
Max. Input HP
1 hp
Duty
Standard
Output Torque @ 1.5 HP
163 in.-lb.
Speed Reducer Type
C-Face
Reducer Model No.
84126
Worm Gear Material
Bronze
Output Torque @ 1/3 HP
51 in-lb
Seal Type
Double Lip
Rotation
CW/CCW
Overhung Load
388 lb
Worm Center Distance
1.54 in
Output Torque @ 1 HP
163 in-lb
Pinion Material
Hardened Steel
Single/Double Output/Universal
Single Output
Shaft Orientation
Right Angle
Output Torque @ 1/4 HP
37 in-lb
Finish
Powdered Epoxy Paint
Output Torque @ 1/2 HP
79 in-lb
Number of Stages
1
Lubrication
Klubersynth UH1 6-460
Gear Material
Hardened Steel, Manganese Bronze
Housing Material
Cast Iron
Bearings
Ball
Application
Speed Reducer
Nominal Output rpm
350 rpm
Overhung Load Capacity
150 lb
Maximum Output Speed
350 RPM
Maximum Output Torque
163 in-lb
Maximum Input Horsepower
1 hp
Maximum Input Speed
1,750 RPM
Gear Ratio
5:1
Input Connection Type
C-Face
Housing Material Finish
Powder Coated Epoxy Paint
Motor Frame Designation
56C
Mounting Orientation
Any Angle
Bearing Type
Ball, Tapered Roller
Output Shaft Type
Keyed

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 350 RPM, Motor Frame Designation 56C, Worm Center Distance 1.54 in, Gear Ratio 5:1, Rotation CW/CCW, Maximum Input Horsepower 1 hp, Maximum Output Torque 163 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.