Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, Indirect Drive, 30:1

  • Mfr # 6Z428

  • Zoro # G0727797


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Dimension U
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z428
Zoro #
G0727797
UPC #
190735374450
Country of Origin
United States

Dimensions

Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Bearings
Ball
Finish
Powdered Epoxy Paint
Output Torque @ 2 HP
983 in.-lb.
Output Torque @ 1 HP
823 in-lb
Solid/Hollow Output Shaft
Solid
Seal Type
Double Lip
Single/Double Output/Universal
Double Output
Gear Material
Hardened Steel, Manganese Bronze
Max. Output Torque
983 in-lb
Output Torque @ 1/40 HP
3600
Rotation
CW/CCW
Housing Material
Cast Iron
Overhung Load
1,300 lb
Number of Stages
1
Speed Reducer Type
Indirect Drive
Lubrication
Klubersynth UH1 6-460
Reducer Model No.
83897
Shaft Orientation
Right Angle
Gear Type
Worm
Worm Gear Material
Bronze
Duty
Standard
Output Torque @ 1.5 HP
983 in-lb
Pinion Material
Hardened Steel
Output Torque @ 1/2 HP
386 in-lb
Worm Center Distance
2.62 in
Max. Input HP
1.5 hp
Output Torque @ 3/4 HP
604 in-lb
Application
Speed Reducer
Nominal Output rpm
58 rpm
Mounting Orientation
Any Angle
Output Shaft Type
Keyed
Input Connection Type
Indirect Drive
Maximum Output Torque
983 in-lb
Overhung Load Capacity
150 lb
Bearing Type
Ball, Tapered Roller
Maximum Output Speed
58 RPM
Gear Ratio
30:1
Maximum Input Speed
1,750 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Horsepower
1.5 hp

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 58 RPM, Worm Center Distance 2.62 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 983 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.