Zoro Homepage

Speed Reducer, Indirect Drive, 30:1

  • Mfr # 6Z455

  • Zoro # G3285405


product price: $783.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Worm Gear Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z455
Zoro #
G3285405
UPC #
190735374719
Country of Origin
United States

Dimensions

Dimension U
1 1/4 in
Output Shaft Dia.
1 1/4 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750 rpm
Nominal Output RPM
58 RPM
Standards
AGMA
Worm Gear Material
Bronze
Max. Input HP
1.5 hp
Output Torque @ 1/2 HP
386 in-lb
Reducer Model No.
83898
Output Torque @ 1/40 HP
3600
Output Torque @ 3/4 HP
604 in-lb
Shaft Orientation
Right Angle
Gear Material
Hardened Steel, Manganese Bronze
Output Torque @ 2 HP
983 in.-lb.
Bearings
Ball
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1 HP
823 in-lb
Output Torque @ 1.5 HP
983 in-lb
Overhung Load
1,300 lb
Finish
Powdered Epoxy Paint
Rotation
CW/CCW
Single/Double Output/Universal
Single Output
Duty
Standard
Gear Type
Worm
Seal Type
Double Lip
Number of Stages
1
Housing Material
Cast Iron
Solid/Hollow Output Shaft
Solid
Speed Reducer Type
Indirect Drive
Worm Center Distance
2.62 in
Max. Output Torque
983 in-lb
Pinion Material
Hardened Steel
Application
Speed Reducer
Nominal Output rpm
58 rpm
Maximum Input Horsepower
1.5 hp
Maximum Output Torque
983 in-lb
Input Connection Type
Indirect Drive
Mounting Orientation
Any Angle
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Speed
1,750 RPM
Maximum Output Speed
58 RPM
Gear Ratio
30:1
Bearing Type
Ball, Tapered Roller
Output Shaft Type
Round
Overhung Load Capacity
150 lb

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Worm Center Distance 2.62 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 983 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.