Zoro Homepage

Speed Reducer, Indirect Drive, 40:1

  • Mfr # 6Z448

  • Zoro # G1759265


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Output Torque @ 3/4 HP
477 in.-lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z448
Zoro #
G1759265
UPC #
190735374641
Country of Origin
United States

Dimensions

Output Shaft Dia.
7/8 in
Dimension U
7/8 in
Output Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750 rpm
Nominal Output RPM
44 RPM
Standards
AGMA
Output Torque @ 3/4 HP
477 in.-lb.
Seal Type
Double Lip
Worm Center Distance
1.75 in
Lubrication
Klubersynth UH1 6-460
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/4 HP
235 in-lb
Number of Stages
1
Shaft Orientation
Right Angle
Housing Material
Cast Iron
Single/Double Output/Universal
Single Output
Overhung Load
700 lb
Reducer Model No.
83880
Duty
Standard
Worm Gear Material
Bronze
Speed Reducer Type
Indirect Drive
Pinion Material
Hardened Steel
Gear Type
Worm
Max. Output Torque
477 in-lb
Max. Input HP
0.5 hp
Rotation
CW/CCW
Gear Material
Hardened Steel, Manganese Bronze
Output Torque @ 1/2 HP
477 in-lb
Finish
Powdered Epoxy Paint
Output Torque @ 1/40 HP
3600
Output Torque @ 1/3 HP
324 in-lb
Bearings
Ball
Application
Speed Reducer
Nominal Output rpm
44 rpm
Maximum Output Torque
477 in-lb
Mounting Orientation
Any Angle
Input Connection Type
Indirect Drive
Gear Ratio
40:1
Overhung Load Capacity
150 lb
Maximum Input Horsepower
0.5 hp
Output Shaft Type
Round
Bearing Type
Ball, Tapered Roller
Maximum Output Speed
44 RPM
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Speed
1,750 RPM

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Worm Center Distance 1.75 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 0.5 hp, Maximum Output Torque 477 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.