Zoro Homepage

Speed Reducer, Indirect Drive, 60:1

  • Mfr # 6Z422

  • Zoro # G1906265


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Gear Material
Hardened Steel, Manganese Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6Z422
Zoro #
G1906265
UPC #
190735374399
Country of Origin
United States

Dimensions

Output Shaft Dia.
1 1/4 in
Dimension U
1 1/4 in
Output Shaft Diameter
1 1/4 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
AGMA
Gear Material
Hardened Steel, Manganese Bronze
Lubrication
Klubersynth UH1 6-460
Output Torque @ 1/2 HP
653 in-lb
Worm Gear Material
Bronze
Duty
Standard
Reducer Model No.
83902
Max. Output Torque
1,021 in-lb
Pinion Material
Hardened Steel
Shaft Orientation
Right Angle
Solid/Hollow Output Shaft
Solid
Housing Material
Cast Iron
Output Torque @ 1 HP
1021 in.-lb.
Max. Input HP
0.75 hp
Bearings
Ball
Seal Type
Double Lip
Overhung Load
1,300 lb
Number of Stages
1
Single/Double Output/Universal
Double Output
Speed Reducer Type
Indirect Drive
Finish
Powdered Epoxy Paint
Output Torque @ 1/40 HP
3600
Gear Type
Worm
Output Torque @ 3/4 HP
1,021 in-lb
Worm Center Distance
2.62 in
Rotation
CW/CCW
Output Torque @ 1/3 HP
407 in-lb
Application
Speed Reducer
Nominal Output rpm
29 rpm
Input Connection Type
Indirect Drive
Maximum Output Speed
29 RPM
Overhung Load Capacity
150 lb
Maximum Output Torque
1021 in-lb
Gear Ratio
60:1
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Input Horsepower
0.75 hp
Maximum Input Speed
1,750 RPM
Output Shaft Type
Keyed
Mounting Orientation
Any Angle
Bearing Type
Ball, Tapered Roller

Description

Speed Reducer, Input Connection Type Indirect Drive, Gear Type Worm, Output Shaft Type Keyed, Maximum Output Speed 29 RPM, Worm Center Distance 2.62 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1021 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Application Speed Reducer, Bearing Type Ball, Tapered Roller, Gear Material Hardened Steel, Manganese Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.