This item is Discontinued.

Dayton Spring Latch 2YPE6

Spring Latch (Discontinued)

  • Mfr # 2YPE6
  • Zoro # G0413357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPE6
Zoro #
G0413357
UPC #
190735239841
Country of Origin
China

Dimensions

Dimension A
1 7/8 in
Dimension B
13/16 in
Dimension C
13/16 in
Dimension D
5/8 in

Details

Item
Spring Latch
Material
Steel
Color
Natural
For Use With
Mfr. No. 2YPA7, 2YPC7, 2YPD7
Finish
Natural

Description

Spring Latch, Working Load Limit N/A, Material Steel, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.