Sq Alu 26"L, 26"W Roof/Wall Exhst Fan

  • Mfr # 56JN92

  • Zoro # G8643570


product price: $842.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JN92
Zoro #
G8643570
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Base Width
26 in
Base Length
26 in
Overall Height
31 1/2 in
Wheel Dia.
16 3/4 in
Wheel Diameter
16 1/2 in

Details

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Wheel Material
Aluminum
Housing Material
Aluminum
Standards
AMCA Sound and Air, UL/cUL 705, UL/cUL 762
Item
Centrifugal Upblast Roof Exhaust Fan
Drive Type
Belt Drive
Minimum Motor Horsepower
1/4 hp
For High-Static Pressure Applications
No
Maximum Motor Horsepower
1 hp
Maximum Inlet Air Temperature
300 Degrees F
Includes Motor
No
Includes Drive Package
No
Minimum Motor Speed
875 RPM
Base Shape
Square
Minimum Airflow
2,098 cfm
Maximum Motor Speed
1,390 RPM
High-Efficiency Motor
No
Maximum Static Pressure
1 1/2 in wc
Motor Location
Out of Airstream
Application
Industrial and Commercial Buildings, Restaurants, Schools
For Air Type
Kitchen Air
Maximum Airflow
3,996 cfm
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 3,996 cfm, Minimum Airflow 2,098 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,390 RPM, Minimum Motor Speed 875 RPM, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.