Zoro Homepage

Sq Alu 30"L, 30"W Roof/Wall Exhst Fan

  • Mfr # 56JP03

  • Zoro # G2779153


product price: $1,460.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JP03
Zoro #
G2779153
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Base Width
30 in
Overall Height
31 1/2 in
Base Length
30 in
Wheel Dia.
18 1/2 in
Wheel Diameter
18 1/2 in

Details

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Standards
AMCA Sound and Air, UL/cUL 705, UL/cUL 762
Drive Type
Belt Drive
Wheel Material
Aluminum
Item
Centrifugal Upblast Roof Exhaust Fan
Housing Material
Aluminum
For High-Static Pressure Applications
Yes
Includes Motor
No
For Air Type
Kitchen Air
Maximum Airflow
3,061 cfm
Maximum Motor Horsepower
2 hp
Minimum Airflow
2,104 cfm
Motor Location
Out of Airstream
Maximum Inlet Air Temperature
300 Degrees F
Minimum Motor Speed
925 RPM
Maximum Motor Speed
1,685 RPM
Base Shape
Square
High-Efficiency Motor
No
Minimum Motor Horsepower
1/3 hp
Maximum Static Pressure
2 3/4 in wc
Includes Drive Package
No
Application
Industrial and Commercial Buildings, Restaurants, Schools
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 2 3/4 in wc, Maximum Airflow 3,061 cfm, Minimum Airflow 2,104 cfm, Maximum Motor Horsepower 2 hp, Minimum Motor Horsepower 1/3 hp, Maximum Motor Speed 1,685 RPM, Minimum Motor Speed 925 RPM, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.