Sq Alu 34"L, 34"W Roof/Wall Exhst Fan

  • Mfr # 56JN95

  • Zoro # G8643534


product price: $1,289.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56JN95
Zoro #
G8643534
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Overall Height
35 5/8 in
Base Width
34 in
Base Length
34 in
Wheel Dia.
24 1/2 in
Wheel Diameter
24 1/2 in

Details

Item - Roof Ventilators
Roof/Wall Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Wheel Material
Aluminum
Drive Type
Belt Drive
Item
Centrifugal Upblast Roof Exhaust Fan
Standards
AMCA Sound and Air, UL/cUL 705, UL/cUL 762
Housing Material
Aluminum
Maximum Airflow
9,519 cfm
Maximum Inlet Air Temperature
300 Degrees F
Minimum Motor Speed
465 RPM
Includes Drive Package
No
For Air Type
Kitchen Air
Base Shape
Square
Minimum Airflow
2,162 cfm
Minimum Motor Horsepower
1/4 hp
For High-Static Pressure Applications
No
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Motor Horsepower
3 hp
Maximum Static Pressure
1 1/2 in wc
Includes Motor
No
Maximum Motor Speed
1,050 RPM
High-Efficiency Motor
No
Motor Location
Out of Airstream
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 9,519 cfm, Minimum Airflow 2,162 cfm, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,050 RPM, Minimum Motor Speed 465 RPM, Assembly Unassembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.