Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire Damper, 11-3/4 In. W

  • Mfr # 2TGD6

  • Zoro # G2191156


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Recommended Retaining Angle
2TGH2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGD6
Zoro #
G2191156
UPC #
190735233047
Country of Origin
United States

Dimensions

Nominal Duct Width
12 in
Damper Depth
3 11/16 in
Damper Height
11 3/4 in
Nominal Duct Height
12 in
Damper Width
11 3/4 in
Rough Opening Width
12 in
Overall Height
11 3/4 in
Overall Width
11 3/4 in
Overall Length
3 3/4 in
Frame Material Thickness
22 ga
Frame Depth
3 3/4 in

Details

Item
11.75"H-W 3.7"L Square Spring Fire Dampr
Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Recommended Retaining Angle
2TGH2
Fire Rated
1 1/2 hr
For Use With
Low Pressure HVAC Systems
Damper Item
Fire Damper
Fusible Link
165 Degrees F
Damper Shape
Square
Free Area
0.6 sq ft
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Switch Action
Normally Open
Maximum Air Velocity
None
Mounting Position
Horizontal
Closure Type
Spring
Damper Type
Static
Maximum Ambient Temperature
165 Degrees F
Rough Opening Shape
Square
Blade Type
Curtain
Number of Panels
1
Frame Material
Galvanized Steel
Damper Application
Fire
For Duct Shape
Square
Frame Less Flange
144 sq in
Fusible Link Temperature
165 Degrees F
Airflow Direction
Horizontal
Blade Material
Galvanized Steel
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

11.75 In.H-W 3.7 In.L Square Spring Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.6 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.