Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire Damper, 13-3/4 In. W

  • Mfr # 2TGC1

  • Zoro # G1987693


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Depth
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGC1
Zoro #
G1987693
UPC #
190735232903
Country of Origin
United States

Dimensions

Damper Depth
3 11/16 in
Nominal Duct Width
14 in
Nominal Duct Height
14 in
Damper Width
13 3/4 in
Damper Height
13 3/4 in
Rough Opening Width
14 in
Overall Width
14 in
Overall Height
14 in
Overall Length
3 3/4 in
Frame Material Thickness
22 ga
Frame Depth
3 3/4 in

Details

Item
Square Gravity Fire Dampr
Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Fusible Link
165 Degrees F
Damper Shape
Square
Damper Item
Fire Damper
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
For Use With
Low Pressure HVAC Systems
Fire Rated
1 1/2 hr
Recommended Retaining Angle
2TGH4
Free Area
1 sq ft
Damper Application
Fire
Rough Opening Shape
Square
Switch Action
Normally Open
Blade Type
Curtain
Fusible Link Temperature
165 Degrees F
Maximum Ambient Temperature
165 Degrees F
Mounting Position
Vertical
Blade Material
Galvanized Steel
Damper Type
Static
Number of Panels
1
Frame Material
Galvanized Steel
For Duct Shape
Square
Frame Less Flange
196 sq in
Maximum Air Velocity
None
Closure Type
Gravity
Airflow Direction
Vertical
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

Square Gravity Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 14 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 1 sq ft, Overall Width 14 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable, Maximum Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.