Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire Damper, 13-3/4 In. W

  • Mfr # 2TGD8

  • Zoro # G2643566


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fire Rated
1 1/2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGD8
Zoro #
G2643566
UPC #
190735233061
Country of Origin
United States

Dimensions

Nominal Duct Width
14 in
Nominal Duct Height
14 in
Damper Width
13 3/4 in
Damper Depth
3 11/16 in
Damper Height
13 3/4 in
Rough Opening Width
14 in
Overall Height
13 3/4 in
Overall Width
13 3/4 in
Frame Material Thickness
22 ga
Frame Depth
3 3/4 in
Overall Length
3 3/4 in

Details

Item
13.75"H-W 3.7"L Square Spring Fire Dampr
Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Fire Rated
1 1/2 hr
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Item
Fire Damper
Fusible Link
165 Degrees F
Free Area
0.9 sq ft
Damper Shape
Square
For Use With
Low Pressure HVAC Systems
Recommended Retaining Angle
2TGH4
Maximum Ambient Temperature
165 Degrees F
Damper Application
Fire
Maximum Air Velocity
None
Blade Type
Curtain
Frame Less Flange
196 sq in
Number of Panels
1
Switch Action
Normally Open
Blade Material
Galvanized Steel
Frame Material
Galvanized Steel
Rough Opening Shape
Square
Closure Type
Spring
For Duct Shape
Square
Fusible Link Temperature
165 Degrees F
Damper Type
Static
Mounting Position
Horizontal
Airflow Direction
Horizontal
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

13.75 In.H-W 3.7 In.L Square Spring Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 13 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.9 sq ft, Overall Width 13 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.