Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire Damper, 23-3/4 In. W

  • Mfr # 2TGC7

  • Zoro # G1328896


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Width
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGC7
Zoro #
G1328896
UPC #
190735232965
Country of Origin
United States

Dimensions

Damper Width
23 3/4 in
Nominal Duct Height
24 in
Nominal Duct Width
24 in
Damper Depth
3 11/16 in
Damper Height
23 3/4 in
Rough Opening Width
24 in
Overall Width
23 3/4 in
Overall Height
23 3/4 in
Overall Length
3 3/4 in
Frame Depth
3 3/4 in
Frame Material Thickness
22 ga

Details

Item
23.75"H-W 3.7"L Squ Gravity Fire Dampr
Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Damper Item
Fire Damper
Recommended Retaining Angle
2TGJ1
Fusible Link
165 Degrees F
For Use With
Low Pressure HVAC Systems
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Free Area
3.1 sq ft
Damper Shape
Square
Fire Rated
1 1/2 hr
Number of Panels
1
Rough Opening Shape
Square
Blade Type
Curtain
Switch Action
Normally Open
Frame Less Flange
576 sq in
For Duct Shape
Square
Maximum Ambient Temperature
165 Degrees F
Airflow Direction
Vertical
Mounting Position
Vertical
Damper Type
Static
Maximum Air Velocity
None
Fusible Link Temperature
165 Degrees F
Frame Material
Galvanized Steel
Blade Material
Galvanized Steel
Damper Application
Fire
Closure Type
Gravity
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

23.75 In.H-W 3.7 In.L Squ Gravity Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 23 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 3.1 sq ft, Overall Width 23 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.