Zoro Homepage

Square Fire Damper, 5-3/4 In. W, 165 Deg F

  • Mfr # 2TGE6

  • Zoro # G2813675


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
Free Area
0.1 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGE6
Zoro #
G2813675
UPC #
190735233139
Country of Origin
United States

Dimensions

Damper Width
5 3/4 in
Damper Depth
3 11/16 in
Nominal Duct Height
6 in
Nominal Duct Width
6 in
Damper Height
5 3/4 in
Rough Opening Width
6 in
Overall Height
5 3/4 in
Overall Width
5 3/4 in
Overall Length
3 3/4 in
Frame Depth
3 3/4 in
Frame Material Thickness
22 ga

Description

Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.1 sq ft, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable, Maximum Pressure 4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.