Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire Damper, 9-3/4 In. W

  • Mfr # 2TGA4

  • Zoro # G0380091


product price: $59.39
/ea

Key Features

Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Nominal Duct Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TGA4
Zoro #
G0380091
UPC #
190735232842
Country of Origin
Mexico

Dimensions

Nominal Duct Width
10 in
Nominal Duct Height
10 in
Damper Height
9 3/4 in
Damper Width
9 3/4 in
Damper Depth
3 11/16 in
Rough Opening Width
10 in
Overall Height
9 3/4 in
Overall Width
9 3/4 in
Frame Material Thickness
22 ga
Frame Depth
3 3/4 in
Overall Length
3 3/4 in

Details

Item
9.75"H-W 3.7"L Square Gravity Fire Dampr
Mounting Type
Static, Vertical
Shape
Square
Includes
UL Fusible Link
Material
22 ga Galvanized Steel
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Recommended Retaining Angle
2TGG7
Free Area
0.4 sq ft
Damper Shape
Square
For Use With
Low Pressure HVAC Systems
Fire Rated
1 1/2 hr
Damper Item
Fire Damper
Fusible Link
165 Degrees F
Frame Material
Galvanized Steel
Closure Type
Gravity
Blade Material
Galvanized Steel
Switch Action
Normally Open
Damper Type
Static
Mounting Position
Vertical
Airflow Direction
Vertical
Number of Panels
1
Blade Type
Curtain
Maximum Air Velocity
None
For Duct Shape
Square
Maximum Ambient Temperature
165 Degrees F
Fusible Link Temperature
165 Degrees F
Rough Opening Shape
Square
Frame Less Flange
100 sq in
Damper Application
Fire
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

9.75 In.H-W 3.7 In.L Square Gravity Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.4 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.