Zoro Homepage

Square Fire Damper, 9-3/4 In. W

  • Mfr # 2TGD2

  • Zoro # G1993966


product price: $67.39
/ea

Key Features

Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGD2
Zoro #
G1993966
UPC #
190735233009
Country of Origin
United States

Dimensions

Damper Depth
3 11/16 in
Damper Height
9 3/4 in
Nominal Duct Width
10 in
Nominal Duct Height
10 in
Damper Width
9 3/4 in
Rough Opening Width
10 in
Overall Height
9 3/4 in
Overall Width
9 3/4 in
Frame Depth
3 3/4 in
Frame Material Thickness
22 ga
Overall Length
3 3/4 in

Details

Item
9.75"H-W 3.7"L Square Spring Fire Damper
Mounting Type
Static, Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
Damper Shape
Square
Recommended Retaining Angle
2TGG7
Fusible Link
165 Degrees F
Free Area
0.4 sq ft
Damper Item
Fire Damper
Fire Rated
1 1/2 hr
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Type
Static
Maximum Ambient Temperature
165 Degrees F
For Duct Shape
Square
Maximum Air Velocity
None
Blade Type
Curtain
Airflow Direction
Horizontal
Frame Less Flange
100 sq in
Blade Material
Galvanized Steel
Rough Opening Shape
Square
Frame Material
Galvanized Steel
Closure Type
Spring
Fusible Link Temperature
165 Degrees F
Mounting Position
Horizontal
Number of Panels
1
Switch Action
Normally Open
Damper Application
Fire
Type
Static With Fire Resistance Rating Less Than 3 Hours

Description

9.75 In.H-W 3.7 In.L Square Spring Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.4 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.