Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire Damper, 9-3/4 In. W

  • Mfr # 2TGE9

  • Zoro # G0731324


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Mounting Type
Dynamic, Vertical or Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TGE9
Zoro #
G0731324
UPC #
190735233160
Country of Origin
United States

Dimensions

Damper Height
9 3/4 in
Nominal Duct Width
10 in
Damper Depth
3 11/16 in
Damper Width
9 3/4 in
Nominal Duct Height
10 in
Rough Opening Width
10 in
Overall Width
9 3/4 in
Overall Height
9 3/4 in
Frame Depth
3 3/4 in
Overall Length
3 3/4 in
Frame Material Thickness
22 ga

Details

Item
Fire Damper
Mounting Type
Dynamic, Vertical or Horizontal
Shape
Square
Includes
Stainless Steel Closure Spring; UL Fusible Link
Material
22 ga Galvanized Steel
For Use With
Low Pressure HVAC Systems
Fusible Link
165 Degrees F
Fire Rated
1 1/2 hr
Standards
NFPA 90A,101, CSFM, IBC, NFPA 80, NYC MEA, UL 555
Damper Shape
Square
Free Area
0.4 sq ft
Damper Item
Fire Damper
Recommended Retaining Angle
2TGG7
Maximum Pressure
4 in wc
Closure Pressure Rating
4 in wc
Blade Material
Galvanized Steel
For Duct Shape
Square
Mounting Position
Horizontal; Vertical
Rough Opening Shape
Square
Switch Action
Normally Open
Airflow Direction
Horizontal
Fusible Link Temperature
165 Degrees F
Maximum Air Velocity
4000 fpm
Number of Panels
1
Maximum Ambient Temperature
165 Degrees F
Damper Type
Dynamic
Blade Type
Curtain
Damper Application
Fire
Frame Material
Galvanized Steel
Closure Velocity Rating
2,000 fpm
Frame Less Flange
100 sq in
Closure Type
Spring
Type
Dynamic With Fire Resistance Rating Less Than 3 Hours

Description

Fire Damper, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Square, Fits Fan Diameter Not Applicable, For Duct Shape Square, Free Area 0.4 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in, Rough Opening Length Not Applicable, Maximum Pressure 4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.