Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Fire/Smoke Damper, 15-3/4 In. H

  • Mfr # 3HGJ6

  • Zoro # G1392711


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Vertical/Horizontal
Actual Width
15 3/4 in
Includes
Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
Voltage
24 V
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HGJ6
Zoro #
G1392711
UPC #
190735289136
Country of Origin
United States

Dimensions

Actual Width
15 3/4 in
Depth
16 in
Actual Height
15 3/4 in
Nominal Duct Height
16 in
Nominal Duct Width
16 in
Rough Opening Width
16 in
Overall Width
16 in
Overall Height
15 3/4 in
Frame Material Thickness
16 ga
Overall Length
16 in
Blade Material Thickness
16 ga

Details

Item
15.75"H 16"L 16"W Motrzd Fire/Smke Dampr
Mounting Type
Vertical/Horizontal
Includes
Factory Mounted Actuator; Stainless Steel Closure Spring; UL Fusible Link
Voltage
24 V
Material
Galvanized Steel
Frame
16 ga
Blade
16 ga
Fire Rated
1 1/2 hr
Damper Shape
Square
Phase
1
Free Area
159.7 sq in
Max. Temp.
350 Degrees F
Pressure Differential Max.
4 in wg
Damper Item
Motorized Fire/Smoke Damper
Seals
Extruded Silicone Rubber Blade
Hz
60
Max. Velocity
2,000 fpm
Standards
AMCA; CSFM; IBC; NFPA 80,90A,92,101 and 105; UL 555S
Recommended Retaining Angle
Mfr. No. 2TGH7
Jamb Seal Material
Stainless Steel
Switch Action
Normally Closed
Includes Motor
Yes
For Air Type
Emergency Smoke
Frame Material
Galvanized Steel
Rough Opening Shape
Square
Damper Type
Dynamic
Maximum Air Velocity
2000 fpm
Frame Less Flange
256 sq in
Blade Type
V-Groove
Flange Type
Hat Channel
Number of Panels
1
Mounting Position
Horizontal; Vertical
Nameplate Voltage
24V AC
Electrical Connection
Hardwired
ACMA Leakage Class
2
Closure Velocity Rating
2,000 fpm
Frequency
60 Hz
Maximum Air Pressure
4 in wg
Closure Type
Motorized
Damper Application
Fire and Smoke
Blade Seal Material
Silicone
Airflow Direction
Horizontal; Vertical
Blade Orientation
Parallel Blades
Maximum Temperature Rating
350 Degrees F
For Duct Shape
Square
Fusible Link Temperature
350 Degrees F
Blade Material
Galvanized Steel
Closure Pressure Rating
4 in wc

Description

15.75 In.H 16 In.L 16 In.W Motrzd Fire/Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Fire and Smoke, Number of Panels 1, Overall Height 15 3/4 in, Overall Length 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 16 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 16 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.