Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Smoke Damper, 15-3/4 In. W

  • Mfr # 3HGG8

  • Zoro # G3417407


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Vertical/Horizontal
Actual Width
15 3/4 in
Includes
Factory Mounted Actuator
Voltage
120 V
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HGG8
Zoro #
G3417407
UPC #
190735288979
Country of Origin
United States

Dimensions

Actual Width
15 3/4 in
Depth
12 in
Actual Height
15 3/4 in
Nominal Duct Width
16 in
Nominal Duct Height
16 in
Rough Opening Width
16 in
Overall Width
16 in
Overall Height
15 3/4 in
Blade Material Thickness
16 ga
Frame Material Thickness
16 ga
Overall Length
12 in

Details

Item
15.75"H 12"L 16"W Mtrzd Stl Smke Dampr
Mounting Type
Vertical/Horizontal
Includes
Factory Mounted Actuator
Voltage
120 V
Material
Galvanized Steel
Max. Velocity
2,000 fpm
Recommended Retaining Angle
Mfr. No. 2TGH7
Hz
60
Damper Shape
Square
Seals
Flexible Stainless Steel Jamb
Max. Temp.
350 Degrees F
Blade
16 ga
Pressure Differential Max.
4 in wg
Damper Item
Motorized Smoke Damper
Free Area
159.7 sq in
Phase
1
Standards
AMCA; CSFM; IBC; NFPA 80,90A,92,101 and 105; UL 555S
Frame
16 ga
Jamb Seal Material
Stainless Steel
For Duct Shape
Square
Blade Type
V-Groove
Number of Panels
1
For Air Type
Emergency Smoke
Blade Seal Material
Silicone
Closure Velocity Rating
2,000 fpm
Maximum Temperature Rating
350 Degrees F
Includes Motor
Yes
Blade Material
Galvanized Steel
ACMA Leakage Class
2
Mounting Position
Horizontal
Damper Type
Dynamic
Nameplate Voltage
120V AC
Flange Type
Hat Channel
Damper Application
Smoke
Frequency
60 Hz
Rough Opening Shape
Square
Switch Action
Normally Closed
Fusible Link Temperature
350 Degrees F
Closure Pressure Rating
4 in wc
Airflow Direction
Horizontal; Vertical
Frame Less Flange
256 sq in
Maximum Air Velocity
2000 fpm
Maximum Air Pressure
4 in wg
Blade Orientation
Parallel Blades
Frame Material
Galvanized Steel
Closure Type
Motorized
Pressure Drop @ 1000 fpm (AMCA 5.2)
0.088 in wg

Description

15.75 In.H 12 In.L 16 In.W Mtrzd Stl Smke Dampr, For Nominal Duct Diameter Not Applicable, Damper Application Smoke, Number of Panels 1, Overall Height 15 3/4 in, Overall Length 12 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 16 in, Frame Material Thickness 16 ga, Blade Material Galvanized Steel, Maximum Air Pressure 4 in wg, Overall Diameter Not Applicable, Rough Opening Width 16 in, Damper Type Dynamic, Maximum Air Velocity 2000 fpm, Nameplate Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.