Zoro Homepage

Stabilizing Jack, Ratchet, 80000Lb

  • Mfr # 3KR77

  • Zoro # G2083532


product price: $449.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Height Adjustment Method
Ratchet
Includes
4 in Front Wheel, Cast Iron Handle, Steel Extension Pipe
Wheel Type
8" x 1-1/2" Solid Rubber, 4" Front Wheel
Trailer Jack Adjustment Method
Ratchet
Base Dimensions
14 in Triangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KR77
Zoro #
G2083532
UPC #
190735290477
Country of Origin
China

Dimensions

Height Adjustment Method
Ratchet
Base Dimensions
14 in Triangle
Base Size
14" Triangle
Top Plate Dimensions
24 in x 6 in
Wheel Width
1 1/2 in
Wheel Diameter
8 in
Handle Length
12 in
Top Plate Length
24 in
Top Plate Width
6 in
Base Width
16 in
Base Length
18 in

Details

Includes
4 in Front Wheel, Cast Iron Handle, Steel Extension Pipe
Wheel Type
8" x 1-1/2" Solid Rubber, 4" Front Wheel
Trailer Jack Adjustment Method
Ratchet
Standards
Meet OSHA Regulations
Wheel Material
Solid Rubber
Item
Trailer Stabilizing Jack
Material
Steel
Color
Yellow
Lifting Capacity
40,000 lb
Static Load Capacity
80,000 lb
With Wheels
Yes
Top Area
24" x 6"
Adjustment Range
39-1/2 in to 51 in
Included Wheels
Wheels Included
Load Capacity - Maximum
80,000 lb
Jack Type
Ratchet
Top Plate Shape
Rectangle
Lift - Minimum
39 1/2 in
Base Shape
Rectangle
Lifting Capacity - Maximum
40,000 lb
Lift - Maximum
51 in

Description

Trailer Stabilizing Jack, Ratchet, Static Load Capacity 80,000 lb, Adjustment Range 39-1/2 in to 51 in, Lifting Capacity 40,000 lb, Yellow, Base Dimensions 14 in Triangle, Top Plate Dimensions 24 in x 6 in, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 1/2 in, Wheel Diameter 8 in, Includes 4 in Front Wheel, Cast Iron Handle, Steel Extension Pipe, Standards Meet OSHA Regulations, With Wheels Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.