Zoro Homepage

Stabilizing Jack, Ratchet, 80000Lb

  • Mfr # 4W287

  • Zoro # G3400774


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Wheel Material
Solid Rubber
Static Load Capacity
80,000 lb
Top Plate Dimensions
8 in Dia
Includes
Reflective Collar, Tilt Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W287
Zoro #
G3400774
UPC #
190735336762
Country of Origin
China

Dimensions

Top Plate Dimensions
8 in Dia
Base Size
18" Triangle
Wheel Width
1 5/8 in
Height Adjustment Method
Ratchet
Base Dimensions
18 in Triangle
Wheel Diameter
8 in
Base Width
16 in
Handle Length
20 in
Base Length
18 in
Top Plate Diameter
7 3/4 in

Details

Material
Steel
Wheel Material
Solid Rubber
Static Load Capacity
80,000 lb
Includes
Reflective Collar, Tilt Handle
Wheel Type
8" x 1.6" Rubber
Top Area
8" Dia.
Standards
Meet OSHA Regulations
Item
Trailer Stabilizing Jack
Color
Yellow
Trailer Jack Adjustment Method
Ratchet
With Wheels
Yes
Lifting Capacity
40,000 lb
Adjustment Range
39 in to 51 in
Lift - Minimum
39 in
Lifting Capacity - Maximum
40,000 lb
Base Shape
Rectangle
Load Capacity - Maximum
80,000 lb
Included Wheels
Wheels Included
Top Plate Shape
Round
Lift - Maximum
51 in
Jack Type
Ratchet

Description

Trailer Stabilizing Jack, Ratchet, Static Load Capacity 80,000 lb, Adjustment Range 39 in to 51 in, Lifting Capacity 40,000 lb, Yellow, Base Dimensions 18 in Triangle, Top Plate Dimensions 8 in Dia, Material Steel, Wheel Material Solid Rubber, Wheel Width 1 5/8 in, Wheel Diameter 8 in, Includes Reflective Collar, Tilt Handle, Standards Meet OSHA Regulations, With Wheels Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.