Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Stacker, 2200 lb. Load Capacity, Hand Lever Lift Control 5RRY5

Stacker, 2200 lb. Load Capacity, Hand Lever Lift Control (Discontinued)

  • Mfr # 5RRY5
  • Zoro # G3332911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RRY5
Zoro #
G3332911
UPC #
190735350522
Country of Origin
Unknown

Dimensions

Overall Height
79"
Overall Length
64-1/4"
Overall Width
30-1/2"
Front Wheel Dia.
3"
Fork Width
6 5/16 in
Lifting Height Min.
3-3/8"
Rear Caster Dia.
7"
Fork Length
43 in
Lifting Height Max.
63"
Rear Wheel Dia.
7"

Details

Load Capacity
2200 lb.
Item
Stacker
Lift Mechanism
Hydraulic
Lift Speed Loaded
20 sec.
Includes
Charger
Base Legs Outside Dim.
24-3/4"
Lift Voltage
12VDC
Lift Mobility
Electric Lift, Manual Push
Lift Speed Unloaded
13 sec.
Powered By
Battery
Invertible Forks
No
Caster Wheel Type
(4) Rigid, (2) Swivel
Lift Control
Hand Lever
Base Legs Inside Dim.
16"
Lift Base Style
Fork Over
Frame Material
Steel
Voltage
12
Load Center
24"

Description

Lift Control Hand Lever, Lift Mechanism Hydraulic, Load Capacity 2200 lb, Fork Length 43 in, Fork Width 6 5/16 in, Overall Length 64 1/4 in, Overall Width 30 1/2 in, Load Center 24 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.