Zoro Homepage

Stacker, Hydraulic, 24VDC, 2200 lb. Cap.

  • Mfr # 55EZ93

  • Zoro # G2826631


product price: $7,472.99
/ea
Item requires special delivery charges. A $905.00 per item surcharge will be applied.

Key Features

Overall Length
70 in
Overall Width
45 in
Load Capacity
2200 lb
Lift Mechanism
Hydraulic
Fork Length
45 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55EZ93
Zoro #
G2826631
UPC #
-
Country of Origin
China

Dimensions

Overall Length
70 in
Overall Width
45 in
Fork Length
45 5/16 in
Fork Width
3 7/8 in
Overall LxWxH
75 in x 45 in x 90 in
Base Inside Width
40 in to 50 in
Minimum Lifting Height
1 5/8 in
Maximum Lifting Height
5 ft 3 in
Caster Wheel Dia.
3 1/8 in
Base Outside Width
40 in to 50 in
Lifting Height Range
1 5/8 in to 5 ft 3 in

Details

Load Capacity
2200 lb
Item
Powered Straddle Stacker
Lift Mechanism
Hydraulic
Includes
Battery, Charger
Load Center
21 in
Frame Material
Steel
Lift Control
Push Button
Caster Wheel Type
(2) Rigid
Base Type
Adjustable Straddle
Fork Type
Adjustable

Description

Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 2,200 lb, Fork Length 45 5/16 in, Fork Width 3 7/8 in, Minimum Lifting Height 1 5/8 in, Maximum Lifting Height 5 ft 3 in, Lifting Height Range 1 5/8 in to 5 ft 3 in, Overall Length 75 in, Overall Width 45 in, Base Outside Width 40 in to 50 in, Load Center 21 in, Fork LxW 45 5/16 in x 3 7/8 in, Overall LxWxH 75 in x 45 in x 90 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.