Stainless Steel 1/8 HP Centrifugal Pump 12V

  • Mfr # 5PXX0

  • Zoro # G2740491


product price: $366.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/8 hp
Voltage - Pumps
12V DC
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PXX0
Zoro #
G2740491
UPC #
190735350188
Country of Origin
China

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Length
7 1/8 in
Manufacturers Warranty Length
1 yr
Height
3 3/8 in
Max. Dia. Solids
1/8 in
Width
4 5/16 in
Overall Height
3.3 in
Overall Length
7.1 in
Overall Width
4.3 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Solid Diameter (Maximum)
0.13 in

Details

HP - Pumps
1/8 hp
Voltage - Pumps
12V DC
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
10 psi
Max. Head
17 ft
Max. Liquid Temp.
180 Degrees F
Port Rotation
180 Degree Increments
Motor Enclosure
Totally Enclosed
Voltage
12VDC
Motor Type
DC
GPM @ 7 Feet of Head
9.8
Max. GPM @ Head
21 @ 0 ft
Motor RPM
5000
Max. Pressure
9.5 psi
GPM of Water @ 20 Ft. of Head
3
Inlet
3/4" NPT
GPM of Water @ 15 Ft. of Head
4
Min. GPM @ Head
3 @ 20 ft
Duty
Intermittent
GPM of Water @ 5 Ft. of Head
11
Best Efficiency GPM @ Head
11 gpm @ 15 ft
GPM of Water @ 0 Ft. of Head
13
Max. Case Pressure
200 psi
Amps
8.5
GPM @ 1 Ft. of Head
12.6
Bearing Type
Ball
Inlet Pressure
6.5 psi
GPH of Water @ 5 Ft. of Head
660
Outlet
3/4" NPT
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Includes
Manual
HP
1/8
Impeller Type
Semi Open
Item
Marine Centrifugal Pump
GPM of Water @ 10 Ft. of Head
8
Best Efficiency Range GPM @ Head
3 to 16 gpm @ 20 to 10 ft
Housing Material
Stainless steel
Max. Specific Gravity
1
Seal Material
Carbon, Ceramic, Viton
Impeller Material
Stainless Steel
Wetted Materials
Bronze, Buna N, Carbon, Ceramic, Stainless Steel, Viton
Horsepower
1/8 hp
Flow Rate @ 1 ft of Head (Maximum)
12.6 gpm
Maximum RPM
5,000 RPM
Motor Ambient Temperature (Maximum)
104 Degrees F
Minimum Media Temperature
40 Degrees F
Maximum Feet of Head
17 ft
Specific Gravity (Maximum)
1
Shut Off Pressure (Maximum)
10 psi
Pump Housing Material
Stainless Steel
Seal Type
Mechanical
Best Efficiency Flow
11 gpm
Flow Rate @ 15 ft of Head (Maximum)
4 gpm
Best Efficiency Head
15 ft
Discharge Rotation
180 Degrees Increments
Maximum Flow Rate
21 gpm
Nameplate Voltage
12V DC
Wetted Material
Bronze, Buna-N, Carbon, Ceramic, Stainless Steel, Viton
Discharge Type
NPT
Shaft Material
430 Stainless Steel
Maximum Media Temperature
180 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
8 gpm
Flow Rate @ 5 ft of Head (Maximum)
11 gpm
Duty Cycle
Intermittent
Impeller Design
Semi-Open
Intake Type
NPT
Volute Material
Stainless Steel

Description

Marine Centrifugal Pump, Pump Housing Material Stainless Steel, Horsepower 1/8 hp, Nameplate Voltage 12V DC, Maximum Feet of Head 17 ft, Compatible Intake Pipe Size 3/4 in, Intake Type NPT, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Enclosure Totally Enclosed, Maximum Flow Rate 21 gpm, Flow Rate @ 5 ft of Head (Maximum) 11 gpm, Flow Rate @ 10 ft of Head (Maximum) 8 gpm, Flow Rate @ 15 ft of Head (Maximum) 4 gpm, Seal Material Carbon, Ceramic, Viton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.